Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7L-BS 12V 6Ah Battery Replaces Kawasaki KFX 450 R-KLX 250 ES
Mfr # YTX7L-BS89356
Zoro # G900523149
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.19 in
- Width 4.40 in
- Depth 2.75 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7L-BS89356
- Zoro # G900523149
- UPC # 759478192877
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.19 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7L-BS is a 12-Volt 6 Ah 100 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kubota L2800 Tractor 30 HP 585cca Battery (L2800 TRACTOR 30 HP 585CCA BATTERY KUBOTA)
- AXIOM MANUFACTURING Axiom High Speed Hdmi Cable M/M 12Ft (HDMIMM12-AX)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Interstate SLA0905 - 4 Pack (ML4-6MP48106100429)
- MONOPRICE USB Type C to HDMI 3.1 Cable - 5Gbps_ 4K@30Hz_ Black_ 9ft (24442)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Harley Davidson 1200 XL, XLH (Sportster) 97-03 (YTX20L-BS135)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for DURA12-8F - 6 Pack (ML8-12MP6111513391795)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Power-Sonic PS121000B, PS12000 (MAX3962275)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 7AH NEW backup (ML7-61211)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for Tripplite OmniSmart 1400 With 12V 1Amp Charger (MAX3834861)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for GiantVac 6001-CHW Vacuum Lawn Mower (ML-U1-CCA1591)
- MIGHTY MAX BATTERY YTZ14S GEL Replacement Battery for Centennial CTZ14S (MAX3951208)
- Mighty Max Battery Sealed Lead Acid Batteries