Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7L-BS 12V 6Ah Battery Replaces Kawasaki CKL250 Motorcycle
Mfr # YTX7L-BS89442
Zoro # G300524456
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.19 in
- Width 4.40 in
- Depth 2.75 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7L-BS89442
- Zoro # G300524456
- UPC # 29483173995
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.19 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7L-BS is a 12-Volt 6 Ah 100 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Case For Apple Iphone 14 / Iphone 13, Black (77-88373)
- MIGHTY MAX BATTERY YTX9-BS Replacement for Suzuki GSX600F Katana Motorcycle Battery (YTX9-BS39)
- ILC Replacement for Cameron Sino Cs-zmf985sl Battery (CS-ZMF985SL)
- VIKING Viking Electronics VK-K-1700-3EWP SS Handsfree Phone W/ Key Pad (K-1700-3EWP)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Exide YTX7A-BS Motorcycle (YTX7A-BS178)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for AGM hr1234w - 2PK (MAX3974550)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 Para Systems Minuteman Pro 700 Battery (ML15-12159)
- MIGHTY MAX BATTERY 12V 7Ah BATTERY REPL. TEMPEST 12V7.5AH, TR7.5-12A, TR7.2-12A - 2 Pack (ML7-12MP2368157)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Yuasa YUAM72H4A (YTX14AH1159)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for SLA2-BTI - 2 Pack (ML8-12MP211619)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery compatible with Panasonic LC-RA1212PG1 With 12V 1Amp Charger (MAX3899817)
- Mighty Max Battery Sealed Lead Acid Batteries