Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7L-BS 12V 6Ah Battery Replacement for FTX7L-BS, WP7L-BS
Mfr # YTX7L-BS89279
Zoro # G7567676
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.19 in
- Width 4.40 in
- Depth 2.75 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7L-BS89279
- Zoro # G7567676
- UPC # 785123606413
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.19 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7L-BS is a 12-Volt 6 Ah 100 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens (CVC620WPT)
- MONOPRICE Commercial Series TV Mount & Stand with Shelf for Displays 37in to 70i (39656)
- POWERDRIVE 20000 Mah Power Bank (PDPB20000)
- SPECO TECHNOLOGIES Camera, Dome, Fixed Lens, 12VDC (VL644T)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for X-Treme XR-201 (MAX3961581)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Generac 7500 EXL Portable Generator (ML18-122112196)
- MIGHTY MAX BATTERY 6V 7Ah Replacement Battery for 12-561, PC670, PS-670 + 6V Charger (ML7-6CHRGR18716)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Noma GTX-1846 250CCA Lawn Tractor Mower (ML-U1-CCA1653)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replaces Douglas Guardian DBG1213F With Solar Panel Charger (MAX3944572)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Ride On Mower ATV Quad Trail Buggy (YTX4L-BS156170)
- MIGHTY MAX BATTERY 12v 9AH SLA Battery for Emergency Pal Home Generator - 2 Pack (ML9-12MP251124231)
- Mighty Max Battery Sealed Lead Acid Batteries