Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7L-BS 12v 6Ah Battery for ATK All Electric Start Models 1996-2001
Mfr # YTX7L-BS8921A
Zoro # G400520402
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.19 in
- Width 4.40 in
- Depth 2.75 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7L-BS8921A
- Zoro # G400520402
- UPC # 82481311042
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.19 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7L-BS is a 12-Volt 6 Ah 100 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE TV HDTV Antenna Signal Booster, Hi-Power Si (603115)
- RAYOVAC Spectrum-Rayovac 173924 Indestructible LED Head Lamp with 3AAA Battery (173924)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Altronix SMP10PM12P16 8 Pack (ML9-12MP8125)
- BLACK BOX 1 X 4 Hdmi Splitter w/ Audio (AVSP-HDMI1X4)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH RECHARGEABLE FEEDER LANTERN SEALED BATTERY - 4 Pack (ML4-6MP4877)
- MIGHTY MAX BATTERY 12V 125AH SLA Battery for Zoeller 508 Aquanot Backup Sump (ML125-1215)
- MIGHTY MAX BATTERY YTX14-BS Battery for Honda 400 FL400R Pilot 1989-1990 (YTX14-BS212)
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 36ah Enduring CB36-12, CB-36-12 (ML35-12660)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery Replacement for Zoeller 10-1450 (ML75-12INT404)
- MIGHTY MAX BATTERY 6volt 7.2ah Battery Replacement for WKA6-7.2F - 2 Pack (ML7-6MP2155)
- MIGHTY MAX BATTERY YTX9-BS GEL Battery for Honda TRX 125 250 300 400EX Sportrax Fourtrax (YTX9-BSGEL330)
- Mighty Max Battery Sealed Lead Acid Batteries