Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7L-BS 12V 6Ah Battery for Aprilia RXV550, SVX550, RXV450
Mfr # YTX7L-BS89272
Zoro # G800521344
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.19 in
- Width 4.40 in
- Depth 2.75 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7L-BS89272
- Zoro # G800521344
- UPC # 82481300114
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.19 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7L-BS is a 12-Volt 6 Ah 100 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 1770-xyc (1770-XYC ALLEN BRADLEY)
- NORTHWEST Spotting Scope Monocular, 20 to 80 X 70 Magnification, Porro Prism (MFZ8070)
- ILC Replacement for Maxell Sr936sw (SR936SW MAXELL)
- SILVERSTONE SilverStone Grandia Series GD08B No Power Supply ATX HTPC Case - Black (GD08B)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Haze HZS6-1.3 (ML1.3-6157)
- MIGHTY MAX BATTERY YTX14AH Battery Replacement for Yuasa YUAM72H4A With 12V 2Amp Charger (MAX3870847)
- MIGHTY MAX BATTERY 12V 11AH 210CCA GEL Battery For Honda 2000-2006 RVT100R (YTZ12SGEL251)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Kawasaki ZZR 600 D 90-94 (YTX12-BS302)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Tripp Lite SMART1000RM2U - 2 Pack (ML9-12MP251124741020)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for Leoch LPC12-55 (ML55-12INT491)
- MIGHTY MAX BATTERY 12V 7Ah BATTERY REPL. TEMPEST 12V7.5AH, TR7.5-12A, TR7.2-12A - 4PK (MAX3428321)
- Mighty Max Battery Sealed Lead Acid Batteries