Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7A-BS GEL Battery for SYM 50 Fiddlell125 2010-2011
Mfr # YTX7A-BSGEL157
Zoro # G400524707
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.70 in
- Width 5.90 in
- Depth 3.38 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7A-BSGEL157
- Zoro # G400524707
- UPC # 785123694366
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.70 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX7A-BS GEL is a 12-Volt 6 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX7A-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX7A-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for ATV Motorcycle SYM50 - 3PK (MAX3888334)
- KLEIN ELECTRONICS INC Scorpion„¢ Listen-Only Earpiece (Scorpion-3.5RT)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/5 Power Supply (29046008)
- TEMPO COMMUNICATIONS Adapter, Soc, Lc (T10LC)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for National Power GSO32R2 + 6V Charger (ML12-6F2CHRGR4628)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Altronix SMP10PM12P16 4 Pack (ML9-12MP49136)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH iZip i-1000 Scooter Battery (ML10-1241015)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL160KG (ML100-1270)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Golf Cart Battery (ML12-12F22701)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Light Alarms 2RC1 - 2 Pack (ML7-6MP21596430)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH F1 UPS Battery for Belkin Pro F6C325 - 6 Pack (ML5-12MP66022)
- Mighty Max Battery Sealed Lead Acid Batteries