Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7A-BS Battery Replacement for Schwinn 50CC Newport, Campus
Mfr # YTX7A-BS303
Zoro # G400522321
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.70 in
- Width 5.90 in
- Depth 3.38 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7A-BS303
- Zoro # G400522321
- UPC # 29483179539
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.70 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7A-BS is a 12-Volt 6 Ah 105 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7A-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia 1009S00-MZ ELB0320 ELB1P201NB (EBE-243)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47014)
- ILC Replacement for APC Smart UPS Smt1000 (SMART UPS SMT1000 APC)
- PROTECT COMPUTER PRODUCTS Dell Pc Keyboard Cover N242F (DL1233-104)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for NP8-6, NPX-50 + 6V Charger (ML12-6F2CHRGR78)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for iPA76A (MAX3948933)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replacement for 85 CCA Motorcycle Battery (YTX7L-BS82)
- MIGHTY MAX BATTERY 6V 4.5Ah Emergency Exit Lighting SLA Battery - 2 Pack (ML4-6MP21998)
- MIGHTY MAX BATTERY 12V 7AH Compatible Replacement Battery for RBC2 APC (ML7-121911111198)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia FXEL (ML4-645104069)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH DC DEEP CYCLE SLA SOLAR ENERGY STORAGE BATTERY (ML35-12455)
- Mighty Max Battery Sealed Lead Acid Batteries