Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7A-BS Battery Replacement for GS-Ztong Yee GTX-7A-BS
Mfr # YTX7A-BS66A
Zoro # G400522673
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.70 in
- Width 5.90 in
- Depth 3.38 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7A-BS66A
- Zoro # G400522673
- UPC # 82481311196
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.70 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7A-BS is a 12-Volt 6 Ah 105 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7A-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDE TECH PDE Tech DVD121-PRO-WM ZipSpin DVD Duplicator (DVD121-PRO-WM)
- POWERSTAR Battery For Apc Back-Ups Xs1000, Rbc32, 33 12V 9Ah (PS12-9-2PACK023)
- PYLE Height Adjustable Monitor Speaker Stands, Heavy-Duty, Telescoping (PSTND35.5)
- SICURIX ID Card Printer Ribbon, Full Color, YMCKO (MC300YMCKO/2)
- MIGHTY MAX BATTERY YTX12-BS Power Sports Battery Replaces 12-BS, GTX12-BS (YTX12-BS110)
- MIGHTY MAX BATTERY 12 Volt 18 Ah 270 CCA Rechargeable Sealed Lead Acid Battery (YTX20L-BS)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Interstate ASLA1005 (ML1.3-12211717)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Ride on opening door Car (ML7-61232111112221)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Neptune NT-6120 (MAX3943046)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for 12 Volt Mighty Wheelz 4x4 (ML9-1210363)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Best Battery SLA12350 - 4PK (MAX3957505)
- Mighty Max Battery Sealed Lead Acid Batteries