Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7A-BS Battery Replacement for Genuine Scooter Buddy 150 170 125
Mfr # YTX7A-BS299
Zoro # G7565357
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.70 in
- Width 5.90 in
- Depth 3.38 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX7A-BS299
- Zoro # G7565357
- UPC # 29483179409
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.70 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7A-BS is a 12-Volt 6 Ah 105 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7A-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA COMMERCIAL LED TV, 40", 1080p, FHD (J40PT1241)
- BOGEN 2 PACK 2x2 Drop In Ceiling Speaker (CSD2X2)
- MIGHTY MAX BATTERY (Group 22NF) 12V 55AH SLA Battery INTERNAL THREAD TERMINAL (ML55-12INT6)
- HONEYWELL MOBILITY & SCANNING Honeywell, Voyager 1202G, Usb Kit (1202G-2USB-5)
- MIGHTY MAX BATTERY 12V 100AH GEL Replacement Battery for Centennial CB12-105 (MAX3958733)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Eaton Powerware PWHR1234W2FR - 10PK (MAX3977492)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Razor ZR350 - 2 Pack (ML9-12MP25112474789)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery for Fire Lite Alarm PS-121000 (ML100-13274)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for AGM 6-EVF-150A (MAX3961782)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 Shoprider Echo 3 Jimmie Traveler Start, MK ES12-12 (ML15-121)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Backup Battery for High Tech Pet Power Pet Doors (ML1.3-121111111)
- Mighty Max Battery Sealed Lead Acid Batteries