Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7A-BS Battery Replacement for Exide YTX7A-BS Motorcycle
Mfr # YTX7A-BS178
Zoro # G400519758
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.70 in
- Width 5.90 in
- Depth 3.38 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7A-BS178
- Zoro # G400519758
- UPC # 759478212728
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.70 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7A-BS is a 12-Volt 6 Ah 105 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7A-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG ELECTRONICS GP65NW60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NW60)
- TRIPP LITE USB to Serial Adapter Cable USB-A to DB9 RS-232 M/M 5ft 5FT (U209-000-R)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 3.6V (QMB5428)
- ALLSOP Memory Foam Wrist Rests, Black (30205)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for ES 2500 Booster ES1217 (ML18-12GEL43)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for FT12-150 (MAX3944995)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery for Toyo 6FM10A F2, 6-FM10A F2 - 4 Pack (ML10-12MP4210780)
- MIGHTY MAX BATTERY 12V 9AH Replaces CyberPower Intelligent 1500VA UPS - 2 Pack (ML9-12MP222599)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 7Ah BB Battery SH7-12, SH 7-12 - 2 Pack (ML8-12MP211613338)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Motobatt MBTX7U QuadFlex (YTX7L-BS89439)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces APC 600 600LS 600R 600RM - 2 Pack (ML10-12MP2311913846216)
- Mighty Max Battery Sealed Lead Acid Batteries