Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7A-BS Battery Replacement for ATV Scooter Snowmobile
Mfr # YTX7A-BS258
Zoro # G800520606
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.70 in
- Width 5.90 in
- Depth 3.38 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX7A-BS258
- Zoro # G800520606
- UPC # 759478215408
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.70 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7A-BS is a 12-Volt 6 Ah 105 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7A-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Store 'n' Go USB Flash Drive Business Bulk, 32 GB, Black, 10PK (70893)
- BLACK BOX Db15 Thumbscrew Cable, Male/Female, 15-F (EGM16T-0015-MF)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- BARSKA Waterproof Compact Binoculars, 10x25, Blue (AB12726)
- MIGHTY MAX BATTERY YTX5L-BS 12V Battery Replacement for Kymco Top Boy KB Cobra AS Battery (YTX5L-BS21158111)
- MIGHTY MAX BATTERY YTX7A-BS Replacement for Yamaha YJ125T Vino Motorcycle Battery (YTX7A-BS11A)
- MIGHTY MAX BATTERY 12V 50AH Battery For Permobil K450 MX Pediatric Power Wheelchair (ML50-12506)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia FXEL (ML4-645104069)
- MIGHTY MAX BATTERY 12V 8Ah Scooter Bike Battery Replaces ECO GS12V7AH, GS 12V7AH - 4 Pack (ML8-12MP41696)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Suzuki LT-F 160 X CB9A-A 1999 (YB9A-A12)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Lithonia ELB0609 + 6V Charger (ML12-6F2CHRGR332)
- Mighty Max Battery Sealed Lead Acid Batteries