Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7A-BS Battery for Suzuki GSF 250 Bandit, 1995
Mfr # YTX7A-BS128
Zoro # G900519142
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.70 in
- Width 5.90 in
- Depth 3.38 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7A-BS128
- Zoro # G900519142
- UPC # 785123681335
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.70 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7A-BS is a 12-Volt 6 Ah 105 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7A-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 25Ft (180218)
- UNIDEN Uniden UM385 Fixed Mount VHF Radio - White (UM385)
- ENERGIZER Industrial AA Alkaline Battery, 1.5V DC, 24 Pack (EN91)
- BASEBALLBEYOND 4.75 in. Quarterback Playbook Wristband - Small (BA47511)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Replacement Battery for Yuasa YUAM2221B 12N12A-4A-1 (MAX3946392)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Bike Battery Replaces 14Ah Leoch DJW12-14 (ML15-12209)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for GC12 CR-GC150 (MAX3970787)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Power-Sonic PS6100F1 - 4PK (MAX3816968)
- MIGHTY MAX BATTERY 12V 10AH Sealed Lead Acid (SLA) Battery for RAZOR MX350 V1-8 - 2 Pack (ML10-12MP2311952)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Jasco RB670 (ML7-6123386)
- ILC Replacement for Auto Zone 3EE (3EE AUTO ZONE)
- Mighty Max Battery Sealed Lead Acid Batteries