Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7A-BS Battery for Star 50cc Moped Scooter
Mfr # YTX7A-BS135
Zoro # G7562995
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.70 in
- Width 5.90 in
- Depth 3.38 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7A-BS135
- Zoro # G7562995
- UPC # 785123681311
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.70 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7A-BS is a 12-Volt 6 Ah 105 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7A-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 2.4V 150mAh NiMH Battery Pack with Genuine Varta Cells 55615302059 (2/V150H-3P)
- SQUARE D Br Sqdqo 2-1P 20/20A 3/4 (QO2020CP)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for MS 2012-20B Inverter (ML100-12GEL179)
- MIGHTY MAX BATTERY 12V 100AH BATTERY FOR RENOGY PV SOLAR PANELS (ML100-1243)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for BB HRC1234W - 2 Pack (ML9-12MP25112474931)
- MIGHTY MAX BATTERY 6V 1.3Ah Parks Doppler 809 Medical Battery (ML1.3-6511)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 - 2 Pack (ML8-12MP2116133102)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Fiamm FG22703, FG 22703 (ML26-122570)
- MIGHTY MAX BATTERY YTX14AH GEL Replaces Polaris 4140006, 4140007 With 12V 2Amp Charger (MAX3871061)
- MIGHTY MAX BATTERY 12V 7.2AH Replacement Battery for APC SU3000RM3U - 8 Pack (ML7-12MP8317479103232)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH UPS SLA Replacement Battery for APC RBC51 (ML7-121911111189)
- Mighty Max Battery Sealed Lead Acid Batteries