Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7A-BS Battery for High Performance - Maintenance Free 7A-BS
Mfr # YTX7A-BS168
Zoro # G400518843
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.70 in
- Width 5.90 in
- Depth 3.38 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7A-BS168
- Zoro # G400518843
- UPC # 759478212612
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.70 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7A-BS is a 12-Volt 6 Ah 105 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7A-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITY DOOR Electric Bolt Lock Fail Secure (210HV)
- TRANSCEND INFORMATION Transcend 4Gb Cf Card (133X) (TS4GCF133)
- KINESIS Freestyle2 Blue Keyboard For P (KB800PB-BT)
- VIDEO MOUNT PRODUCTS Adjustable Eight Receiver Rack Shelf (ER-8RSA)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Honda 50 CHF50 Metropolitan, II, SP '02-12 (YTZ7S64)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Minn Kota Vantage 101 Motor (ML100-12GEL98)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for NP10-6 NP12-6 PE6V10 PE6V12 (ML12-6F30006)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Apex APX12220 - 2 Pack (ML22-12MP211411146111)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 210 CCA Rechargeable Sealed Lead Acid Battery (YB14L-A2)
- MIGHTY MAX BATTERY ML3-12 12v 3000 mAh Compatible Battery UPS APC 350ES (ML3-1272)
- MIGHTY MAX BATTERY 12 Volt 26 Ah T3 Terminal Rechargeable Sealed Lead Acid Battery (ML26-12)
- Mighty Max Battery Sealed Lead Acid Batteries