Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7A-BS Battery for Gas Gy6 Scooter Moped 50CC 125CC
Mfr # YTX7A-BS156
Zoro # G7563756
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.70 in
- Width 5.90 in
- Depth 3.38 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7A-BS156
- Zoro # G7563756
- UPC # 785123681304
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.70 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7A-BS is a 12-Volt 6 Ah 105 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7A-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Carousel 850h replacement light bulb lamp (CAROUSEL 850H KODAK)
- SICURIX Security Wrist Band, Tear-Resistant, 10"x3/4", 100/PK, GN PK (BAU85060)
- ADAMS RITE Rim Device Narrow, 12VDCElectrn, SatinAlum (8801EL-36-12)
- SICURIX Badge Holder, Horizontal/Vertical, PK20 (BAU 67530)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery for Advanced Technology Battery - ALL MODELS (ML75-123)
- MIGHTY MAX BATTERY YTX14AH-BS Battery for Yamaha YFM250 Bear Tracker 250cc 1999-2004 (YTX14AH1128)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Toro Time Cutter SS4225 Zero-Turn Lawn Mower (ML-U1-CCA1096)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Yamaha FZ600 86-88 (YB12A-A69)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery for Greenworks 24-Volt 3-In-1 Lawn Mower - 3 Pack (ML12-12F2MP33891405377)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Vision HP12-105W-X - 2 Pack (ML18-12MP29697527)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.90" H (D5700)
- Mighty Max Battery Sealed Lead Acid Batteries