Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS Replacement for Scooter Battery E-TON Beamer 50 50CC 00-'03
Mfr # YTX5L-BS120
Zoro # G600519015
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS120
- Zoro # G600519015
- UPC # 82045917864
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Portable Bt Karaoke Speaker System (PWMA335BT.5)
- MIGHTY MAX BATTERY 6volt 7.2ah Battery Replacement for WKA6-7.2F (ML7-631111A)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR17335SE-MC Replacement Battery For Mitsubishi Q6BAT (CR17335SE-MC)
- GVS-RPB Battery (03-955)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Deliberate 6FM-18 - 4 Pack (ML18-12GELMP418)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 12 Pk (ML5-12MP1221813146)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Replacement Battery for Odyssey PC925 (MAX3516920)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F - 10 Pack (ML7-12MP103612512751110)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces Dynacraft Spiderman Car Model #8802-08 (ML4-6443)
- MIGHTY MAX BATTERY NEW 12V 10Ah Wheelchair Medical Mobility Battery (ML10-12519)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Golf Cart (ML200-61)
- Mighty Max Battery Sealed Lead Acid Batteries