Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS Replacement for RACING BATTERY OEM
Mfr # YTX5L-BS2115811117
Zoro # G600521018
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS2115811117
- Zoro # G600521018
- UPC # 82045918700
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH VERIZON FIOS REPLACEMENT BATTERY (ML7-121911111178)
- MONOPRICE CPU Cord Splitter, DVI-D M/(2)DVI-D F (2518)
- VTECH 2-handset Cordless CID/ITAD (CS6629-2)
- COMMSCOPE Replacement for Tessco L5sgrip-5ik (L5SGRIP-5IK)
- MIGHTY MAX BATTERY 12V 7.2Ah Compatible Battery for APC Back-UPS 550 BE550G - 10 Pack (ML7-12MP103612580)
- MIGHTY MAX BATTERY YTX30L-BS Replacement Battery Compatible with PowerStar ETX30L With 12V 4Amp Charger (MAX3986740)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Polaris Xpress 300 400 (YTX14AH1228)
- MIGHTY MAX BATTERY RBC45 APC Replacement Battery 12V 5.0AH (ML5-12197)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Leoch LP6-7.0, LP 6-7.0 (ML7-6123508)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Amigo EXCITE FIESTA IV Scooter Battery (ML35-12468)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for John Deere L130 23 HP Lawn Tractor and Mower (ML-U1-CCA652)
- Mighty Max Battery Sealed Lead Acid Batteries