Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS Replacement for Honda Scooters CH80 Elite Deep Cycle Battery
Mfr # YTX5L-BS16
Zoro # G000518649
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS16
- Zoro # G000518649
- UPC # 82045917581
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG COMMERCIAL 32" 3840X2160 4K Ips Hdmi 2.0 (32BN67U-B)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- ILC Replacement for Aemc 2137.75 Battery (2137.75 BATTERY AEMC)
- MIGHTY MAX BATTERY 6V 4.5Ah UPS Battery for Vision CP645 - 4 Pack (ML4-6MP4810649)
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for APC RBC 2 - 8 Pack (ML8-12MP8152)
- MIGHTY MAX BATTERY 12V 75AH Replacement Battery For Permobil M300 PS JR Power Wheelchair (ML75-1219845856824)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Quick Cable Rescue 950 Jump Pack (ML22-12GEL126)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Pulstron Tall Tubular Inverter IT - 500 PI (MAX3944980)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Apex APX1250F2 (MAX3974031)
- MIGHTY MAX BATTERY 12V 100Ah Battery for REC SOLAR Solar Panels (ML100-1247)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Wheel Horse 414-8 14HP Ride Mower (ML-U1-CCAHR1097)
- Mighty Max Battery Sealed Lead Acid Batteries