Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS Replacement for ATV Battery KTM XC ATV 450CC 08-'09
Mfr # YTX5L-BS211110
Zoro # G200519613
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS211110
- Zoro # G200519613
- UPC # 82045918014
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Telephone Extension Cord, 25 ft., Ivory (04020)
- ILC Replacement For Trojan, L16GAc (L16G-AC)
- DELL COMMERCIAL KM7321WGY Wrls KB Mouse Combo (580AJIX)
- MOTOROLA Wireless Earpiece Kit, Push To Talk No (PMLN6125A)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Power-Sonic PG-12V35FR (MAX3949685)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Deka 8GU1 (ML35-12GEL547)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery for Hi Capacity B655 - 3 Pack (ML12-12F2MP3360)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Honda 1800 VTX1800 2015 (YTX20L-BSGEL375)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Polaris 330cc Magnum Trail Boss 2008 (YTX14-BS66)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Sigmas SP12-7.5 - 10 Pack (ML7-12MP103612512751075)
- MIGHTY MAX BATTERY 12V 22Ah Baoshi 6-DZM-20 6DZM20 Scooter Bike Sealed Battery - 4 Pack (ML22-12MP4164)
- Mighty Max Battery Sealed Lead Acid Batteries