Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS Replacement Battery for YAMAHA WR250F 250CC 08-'09
Mfr # YTX5L-BS11482
Zoro # G600519206
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS11482
- Zoro # G600519206
- UPC # 82045917796
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona CUSTOM-291 7.2V & 3800 mAh Replacement Nickel Battery for GP-GP380AFH6YMXZ (CUSTOM-291)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Vexilar FL-8SE Genz Pack (ML8-1213291)
- CLEAN REMOTE Remote Stand, For Clean Remote Control (R-CR-STAND)
- FELLOWES Wrist Rest w/Microban, Graphite (9175301)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Baoshi 6-DZM-20 6DZM-20 - 4 Pack (ML18-12GELMP4652)
- MIGHTY MAX BATTERY 12V 200Ah 4D Battery Replacement for MK 8A4D / 8G4D / 8G8D - 4PK (MAX3906816)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement for Power-Sonic PS-12180NB Battery (ML18-1221138)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 4 (ML5-12MP4184810)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for DURA12-1.3F - 2PK (MAX3961057)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 2 Pack (ML4-6MP21950)
- BATTERY CLERK AJC® Belkin BU3DC000-12V 12V 7Ah UPS Battery (BU3DC000-12V-Belkin-12V-7Ah-UPS)
- Mighty Max Battery Sealed Lead Acid Batteries