Shop All Motorsport Electrical
Mighty Max Battery
YTX5L-BS Replacement Battery for Honda TRX90 ATV Battery
Mfr # YTX5L-BS21127
Zoro # G7549546
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS21127
- Zoro # G7549546
- UPC # 82045917567
- Country of Origin Viet Nam
- Category Motorsport Electrical
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN E-Series Bull Bar (31-4025)
- TIMKEN Bearings, L68149 (L68149)
- DRAW-TITE RECEIVER/COUPLER/TRAILER LOCKS - KEYED ALIKE SET (63256)
- LIPPERT SWITCH KIT MAGNET FOR ELECTRIC STEP (BLACK) (375385)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for Suzuki LTZ400 QuadSport ATV Battery (YTX9-BS141)
- ILC Replacement for Kawasaki ZN1100 Ltd Shaft Street Motorcycle Year 1984 1100CC Regulator - Rectifier (WX-V9VE-0)
- E-Z-GO FNR Push and Pull Cable, 52.3 ft. (72734G04)
- ARANET Base Station PRO, US920 (TDSBWBU1)
- E-Z-GO Shaft Assembly Intermediate (70580G01)
- E-Z-GO Vertical State of Charge Meter, 36V (33636G04)
- E-Z-GO Charger Receptacle for Delta-Q, 48V (602529)
- Mighty Max Battery Motorsport Electrical