Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS Replacement Battery for ATV E-TON All models 90CC 04-'05
Mfr # YTX5L-BS114811
Zoro # G300518943
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS114811
- Zoro # G300518943
- UPC # 82045917789
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Leather Case (PMLN8304)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Ivory (NS801I)
- BULLDOG WINCH Tree Saver Strap 3" x 10', 30,000lbs BS polyester (20015)
- ILC Replacement for Motorola Cs3070 (CS3070 MOTOROLA)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery Replacement for Kimpex YTZ7S (YTZ7S1472)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for Briggs & Stratton 040234 (ML55-12INT482)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Schumacher DSR 5799000010 JumpStarter (ML22-12GEL579)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Kid Trax Disney Ride On Toy KT1122TR - 10 Pack (ML4-6MP108251242910)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Ariens Pro Master 300 Series Mower (ML-U1-CCAHR30)
- MIGHTY MAX BATTERY 6V 4.5Ah UPS Battery for Vision CP645 - 15PK (MAX3427444)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2AH 230CCA Battery for Kawasaki KLX450R (2008-2010) (YTZ14S16)
- Mighty Max Battery Sealed Lead Acid Batteries