Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS Replacement Battery 12VX5L-B Battery
Mfr # YTX5L-BS21158111184
Zoro # G900521169
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS21158111184
- Zoro # G900521169
- UPC # 82045918755
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ikusi Bt12 (BT12 IKUSI)
- INNOVERA Mid-Size Wireless Optical Mouse w/Micro USB, 2.4 GHz/32 ft Wireless (IVR61500)
- KIDDE Kidde 601017 Firex Direct-Wire Battery Back-Up Smoke Alarm Ac-Dc (601017)
- POWER UP! Batteries Button Cell Alkaline AG13 1.5v, PK 2 (031-11171)
- MIGHTY MAX BATTERY 12V 8Ah Scooter Battery Replaces Energy Power EP-SLA12-8 (ML8-1218611)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for CSB GP 672 (ML7-61232111112202)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for Deka East Penn ETX14L (YTX14L-BS130)
- MIGHTY MAX BATTERY 12V 22AH GEL Replaces Xantrex XPower Powerpack 400 Plus Jump Starter (ML22-12GEL338)
- MIGHTY MAX BATTERY 12V 10AH BATTERY SIGMAS SP12-10, PSH-12100 REPLACEMENT (ML10-12553)
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for HySecurity 12VDC MX000877 (MAX3970780)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for MK MU-1 SLD G (MAX3943878)
- Mighty Max Battery Sealed Lead Acid Batteries