Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS GEL Replacement Battery for YUASA BATTERY YTX5L-BS
Mfr # YTX5L-BSGEL60
Zoro # G400527241
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BSGEL60
- Zoro # G400527241
- UPC # 785123693567
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX5L-BS GEL is a 12-Volt 4 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX5L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX5L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-63)
- ILC Replacement for Panasonic Pt-dw7000u Dual Lamp & Housing (PT-DW7000U DUAL LAMP & HOUSING PANASONIC)
- JBL Flip 6 Waterproof Bluetooth Speaker, Blue (JBLFLIP6BLUAM)
- SOLAHD Power Supply 12V, 50W, 4A (SVL412100)
- MIGHTY MAX BATTERY YTX14-BS Battery for Kawasaki KVF650 Brute Force 650CC 02-09 (YTX14-BS301)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Golden Patriot 4-Wheel Scooter (ML75-12INT6)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Clore Automotive JNC080 JNC950 (ML35-12GEL406)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Deliberate 6FM-18 - 4 Pack (ML18-12GELMP418)
- MIGHTY MAX BATTERY 12V 100AH GEL Replacement Battery for Casil CA121000 (MAX3962313)
- MIGHTY MAX BATTERY 12V 7.2AH Battery for Lowrance Universal Portable Fishfinder - 2 Pack (ML7-12MP2368113046122)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for ATV Power Sport ETX14-BS (YTX14-BS321)
- Mighty Max Battery Sealed Lead Acid Batteries