Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS GEL Battery Replaces TaoTao ATA-110B3 ATV 09-14
Mfr # YTX5L-BSGEL551
Zoro # G7562627
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BSGEL551
- Zoro # G7562627
- UPC # 656727473414
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX5L-BS GEL is a 12-Volt 4 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX5L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX5L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG ELECTRONICS Hospitality HDTV, Weight Cap. 18 lb. (32LT570H)
- BELKIN Pro Series High Integrity VGA Monitor Cable, 10 ft. (F3H982-10)
- ULTRAFIRE Battery 3.6 Volt Lithium Ion Ultrafire Lithium Ion Battery (LION-1450-90-UF)
- MIGHTY MAX BATTERY 24V 5A Battery Charger for Hoveround / Lakematic (MAX3496955)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Kawasaki Jet Ski JS550 550cc 82-85 (YTX20L-BS125)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Grainger 16U265 (ML7-6123585)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Torxe 150 (MAX3970790)
- MIGHTY MAX BATTERY 12V 22AH Battery Replacement for Black and Decker 244509-00 - 4 Pack (ML22-12MP41125108132)
- MIGHTY MAX BATTERY 12V 35AH GEL Replaces John Deere Lawn Garden Tractor Riding Mower (ML35-12GEL632)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Bike Replaces CSB EVH12150, EVH 12150 (ML15-12189)
- UPG UB670 7 Lead Acid Automotive Battery (86454)
- Mighty Max Battery Sealed Lead Acid Batteries