Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS GEL Battery Replacement for Yamaha WR450F KTM Polaris
Mfr # YTX5L-BSGEL452
Zoro # G500524836
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BSGEL452
- Zoro # G500524836
- UPC # 635665653171
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX5L-BS GEL is a 12-Volt 4 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX5L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX5L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 3.4Ah 12V F1 Sealed Lead Acid Battery (PC3.4-12F1)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SU2200 (ML18-12211412)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replaces Texas Hunter 50 lb. Road Feeder - 10 Pack (ML7-12MP10361251275444)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Zoeller Sump Pump (ML100-13278)
- MIGHTY MAX BATTERY 12V 35AH Wilderness Tarpon 100 Kayak Trolling Motor Battery (ML35-12684)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Leoch LP6-4.0 - 4 Pack (ML4-6MP48106100446)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Replaces Permobile C400 Stander Jr C500 (ML75-1219845853407)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Powersonic PS-12260NB (ML26-1287)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML18-12INT)
- MIGHTY MAX BATTERY 6V 1.3Ah Sonnenschein 7190182 Emergency Light Battery (ML1.3-65)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 9Ah, Faston (5EFE8)
- Mighty Max Battery Sealed Lead Acid Batteries