Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS GEL Battery Replacement for Husqvarna 250 FE 2014-2017
Mfr # YTX5L-BSGEL470
Zoro # G900525464
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BSGEL470
- Zoro # G900525464
- UPC # 635665653355
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX5L-BS GEL is a 12-Volt 4 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX5L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX5L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 1756-l55 Battery (1756-L55 BATTERY ALLEN BRADLEY)
- SPECO TECHNOLOGIES BNC Video Cable, 3 Ft. (BB3)
- BATTERY CLERK AJC® ExpertPower EXP645 6V 4.5Ah Sealed Lead Acid Battery (EXPERTPOWER-EXP645)
- EXELL BATTERY CR1/3N 3V Lithium Battery 2L76 K58L DL1/3N CR1/3N (CR1/3N)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3AH Replacement Battery compatible with INTERSTATE FAYTX4L XR250L With 12V 1Amp Charger (MAX3508941)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Parts Unlimited RCB9A-A (YB9A-A31)
- MIGHTY MAX BATTERY 12v 7000 mAh Compatible Battery for UPS APC SMARTUPS 5000T (ML7-12191111111101111137)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Levo LCM 36 (ML50-126888)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Amstron AP-12180NB-H - 4PK (MAX3971207)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH SLA Battery for Wheelchair Medical Mobility 2 Pack (ML22-12MP2110)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for HeartWay ZEN S11 Portable Scooter - 2 Pack (ML22-12MP21141114679)
- Mighty Max Battery Sealed Lead Acid Batteries