Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS GEL Battery Replacement for Honda TRX450
Mfr # YTX5L-BSGEL261
Zoro # G700520911
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BSGEL261
- Zoro # G700520911
- UPC # 730052674415
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX5L-BS GEL is a 12-Volt 4 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX5L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX5L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS AUDIO Single Din Bluetooth MP3/WMA/AM/FM/USB Marine Radio (MR500UAB)
- DYNO HDMI PREMIUM 4K CABLES- HDMI20 - Premium HDMI Certified Cable 20FT, 4K/60Hz, HD, ARC, 4:4:4, H (DYN-310088)
- PYLE 5.25" In Ceiling Speaker (PDIC56)
- ILC Replacement for Duracell Cr17345, 2PK (CR17345 DURACELL)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Replacement Battery for Kinetik HC2400 (MAX3513518)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Edwards 1663 - 6 Pack (ML4-6MP687210427173)
- MIGHTY MAX BATTERY YTX5L-BS Battery Replaces Yamaha Raptor Polaris KFX 50 80 90 Scooter (YTX5L-BS211711)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for Block Rocker iPA56B Speaker - 4 Pack (ML9-12MP49151129604)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Exit Light EL-MR16-SQ-ST - 4PK (MAX3963331)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Cub Cadet LTX 1046 KW Ride Mower (ML-U1-CCAHR87)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Battery for Yamaha 350 YFM35FG Grizzly '07-'14 (YTX14AHGEL50)
- Mighty Max Battery Sealed Lead Acid Batteries