Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS GEL Battery for Polaris Predator Sportsman ATV
Mfr # YTX5L-BSGEL134
Zoro # G400519109
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BSGEL134
- Zoro # G400519109
- UPC # 785123694205
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX5L-BS GEL is a 12-Volt 4 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX5L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX5L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Telephone, Weatherproof, Single Line (256-001)
- VICTRON ENERGY Orion-Tr Smart 12/12-18A (220W) Isolated DC-DC charger (ORI121222120)
- SCHUMACHER ELECTRIC Battery Charger/Maintainer, 6V/12V 2-Ban (SC1410)
- ILC Replacement for 3M G5l1 (G5L1 3M)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY 10 Pack (ML12-12F2MP10382127)
- MIGHTY MAX BATTERY ML7-6 6V 7AH SLA Battery F1 Terminal Includes 6V Charger (ML7-6CHRGR2)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery - 10 Pack (ML4-6MP10825104)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for YT-645 with F1 Terminal (ML4-691816)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac GP7500E (ML9-12NB11)
- MIGHTY MAX BATTERY YTX20L-BS Replaces SeaDoo All Models, Year except GTX 4-TEZ, RXP 94-07 (YTX20L-BS60)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for MK MU-1 33Ah UPS (ML35-12INT341)
- Mighty Max Battery Sealed Lead Acid Batteries