Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS GEL Battery for Polaris Predator Sportsman ATV Battery
Mfr # YTX5L-BSGEL123
Zoro # G7559529
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BSGEL123
- Zoro # G7559529
- UPC # 82481343449
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX5L-BS GEL is a 12-Volt 4 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX5L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX5L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 20Ah (47020)
- BRADY BLUE BADGE HOLDER (95071)
- ILC Replacement for Canon Lp-e6n Battery (LP-E6N BATTERY CANON)
- MIGHTY MAX BATTERY ML3-12 - 12V 3AH Replacement Battery for BP3-12 ES3-12 PS-1230 PW1203 (ML3-12106713)
- MIGHTY MAX BATTERY 12 Volt 55 Ah Sealed Lead Acid AGM Battery Replaces Kinetik HC1200 (ML55-1219111)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Replacement Battery for Yuasa YTZ10S Battery (YTZ10SGEL62)
- MIGHTY MAX BATTERY 12V 9AH Battery for ExpertPower Scooter EXP1290 (ML9-12101017)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Deliberate 6FM-18 - 4 Pack (ML18-12GELMP418)
- MIGHTY MAX BATTERY 6V 12AH F2 UPS Battery Replaces 10Ah Douglas Guardian DG6-10F2 (ML12-6F245)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 4 (ML5-12MP4184810)
- ILB GOLD Golf Cart Battery, Replacement For Gs Port, Pe12V24 Battery (PE12V24 BATTERY)
- Mighty Max Battery Sealed Lead Acid Batteries