Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS Battery Replaces Yamaha Raptor Polaris KFX 50 80 90 Scooter
Mfr # YTX5L-BS211711
Zoro # G7556975
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS211711
- Zoro # G7556975
- UPC # 82045918298
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS GEL Battery Replacement for Suzuki 450SMR Riding Mower (YTX4L-BSGEL307)
- DURACELL Specialty High-Power Lithium Batteries, 123, 3 V, PK4 (DL123AB4PK)
- IDENTIPLUS ID Wristband, Adhesive, Red, PK500 (T3-06)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 Pro Max / 12 Pro Max, Black (77-85595)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Leoch LPC12-38 (ML50-1237)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for DURA12-1.3F - 2PK (MAX3961057)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Bright Way Group BW 1270 (ML7-1219112072)
- MIGHTY MAX BATTERY 12V 18A F2 SLA Battery Replaces Sonnenschein M84001A5120160G - 2 Pack (ML18-12F2MP2111)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Universal D5777 (MAX3948940)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces LiftMaster LA-400-D Gate Opener (ML9-12102525)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for Lawn Mower Batteries (ML10-12153169)
- Mighty Max Battery Sealed Lead Acid Batteries