Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS Battery Replacement for 06-09 Honda CRF150F Dirt Bike
Mfr # YTX5L-BS21158111116
Zoro # G7555478
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS21158111116
- Zoro # G7555478
- UPC # 29483170581
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Door Station, 15VAC (DA-2DS)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Grey (I 2566)
- ADVANTUS Lanyards, Card Reel, Clr, PK12 (75473)
- RITRON Two Way Radio, VHF, 2 Watts, 10 Channels (JMX146D)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery MB857-35 -SU, -CH, -GT AGM 35AH U1 (ML35-12GEL31)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Powerware PW3 420i - 6 Pack (ML9-12MP61138411401)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replaces Cooper FXRP2200CF Repeater + 12V Charger (ML1.3-12CHRGR24)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Crown Embassy 12CE40 (ML50-1230)
- MIGHTY MAX BATTERY YTX14AH GEL Replaces Polaris 4140006, 4140007 With 12V 2Amp Charger (MAX3871061)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replaces Super Start Power Sports BTX5L-BS (YTX5L-BS211867)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Wayne WSB1275 (ML75-12GEL364)
- Mighty Max Battery Sealed Lead Acid Batteries