Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS 12V Battery Replacement for Kymco Top Boy KB Cobra AS Battery
Mfr # YTX5L-BS21158111
Zoro # G000520505
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS21158111
- Zoro # G000520505
- UPC # 82045918618
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Briggs Stratton Generator B4489GS 193043GS (ML18-122112197)
- POWERSTAR Replacement For Apc Back-Ups Xs1500 Xs 1500 12V 7Ah Battery 9Ah (PS12-9-2PACK003)
- NITECORE NL2150HPi >15A 5000mAh 21700 Rechargeable Battery (NL2150HPi)
- TRIPP LITE USB 2.0 Cable, A/B Repeater, M/M, 25" (U042-025)
- MIGHTY MAX BATTERY YTX12-BS 12V Battery Replaces Kawasaki Vulcan 900 ClassicCustom 06-19 (YTX12-BS380)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for BP650SC - 4 Pack (ML10-12MP4210711973396)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Kung Long WP5-12E - 9 Pack (ML5-12MP924914490427)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replaces Kawasaki Ninja Sherpa EX KL KLX 250 S KFX (YTX7L-BS89360)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces Can-Am 1000 Commander 2011-2012 (ML18-12GEL623)
- MIGHTY MAX BATTERY YTX14AH GEL Battery for Indian 1133 Scout 2015 With 12V 2Amp Charger (MAX3512540)
- MIGHTY MAX BATTERY YTX4L-BS Replaces Motorcycle Scooter ATV Batteries (YTX4L-BS15648)
- Mighty Max Battery Sealed Lead Acid Batteries