Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS 12V 4AH Replacement Battery for Power Max GTX5L-BS
Mfr # YTX5L-BS211959
Zoro # G400526633
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS211959
- Zoro # G400526633
- UPC # 29483170451
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Universal Tilt TV Wall Mount, 39" to 75" Screen, 150 lb. Capacity (PT650)
- SICURIX Convention Badge Holder, Horizontal, PK250 (BAU 67830)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for PS-62000 Pallet Jack (ML200-614)
- PYLE Btpa Speaker & Amplifier Mixer System (PPHP898MX)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Replacement Battery for AGM BT12B-4 (MAX3969304)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for DURA12-8F - 2 Pack (ML8-12MP2116133109107)
- MIGHTY MAX BATTERY 12V 12A F2 Super Cycles Scooter Super Turbo 800-Elite Battery - 4 Pack (ML12-12F2MP445814168)
- MIGHTY MAX BATTERY 12V 3AH Battery For Toro Mower 106-8397 + 12V 1Amp Charger (ML3-12CHCOMBO11)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery for Kymco 500 Xciting 500i 2009-2014 (YTX14-BSGEL215)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for BB EP17-12 - 2 Pack (ML18-12F2MP230)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Replaces 17Ah MK Battery ES17-12 (ML18-1221140)
- Mighty Max Battery Sealed Lead Acid Batteries