Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS 12V 4AH Battery Replacement for Polaris 110 Sportsman 2019
Mfr # YTX5L-BS211996
Zoro # G900527840
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS211996
- Zoro # G900527840
- UPC # 29483176927
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® GS Portalac PE6V7 F1 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155526)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for PowerStar PS12-22-242 (ML22-12GEL379)
- ENERGIZER Industrial Alkaline 9V Batteries, PK12 PK (EN22)
- PROMIER PRODUCTS AAA Platinum Alkaline Battery 4PK (P-AAA4-12/48)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Pink Corvette Ride-on Toy (ML12-12F22752)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for CSB GP12170 (ML18-122112170)
- MIGHTY MAX BATTERY Replacement Battery for Caltric - 2PK (MAX3970605)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Scooter Motorsports - 3 Pack (ML7-6MP33565388)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Power Sports Motorcycle ETZ14S (YTZ14S1073)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 450 YFM45FX Wolverine 2003-2010 (YTX20L-BS171)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Pro magnum feeder kit (ML12-6F29995)
- Mighty Max Battery Sealed Lead Acid Batteries