Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS 12V 4AH Battery for Polaris 110 Outlaw 2017
Mfr # YTX5L-BS211656
Zoro # G900522142
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS211656
- Zoro # G900522142
- UPC # 759478230494
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING ELECTRONICS Red No Dial Wall Phone with Ringer (K-1500P-W)
- ILC Replacement for Garmin 2689lmt Battery (2689LMT BATTERY GARMIN)
- ULTRALAST Battery, UL1865-26-2P (UL1865-26-2P)
- MONOPRICE Indoor/Outdoor Waterproof Speakers, PR (6971)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for PowerStar PS12-22-242 (ML22-12GEL379)
- MIGHTY MAX BATTERY YTZ14S Battery Replacement for Yuasa AGM YUAM72Z14 With 12V 2Amp Charger (MAX3885430)
- MIGHTY MAX BATTERY 12V 75Ah SLA Battery Replacement for C&D Dynasty UPS12-300MR (MAX3938537)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Ducati 907cc Paso 1991 (YTX16-BS79)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for UB12350 Amigo Value Shopper (ML35-12INT161)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix AL30ULMR (ML7-1219111685)
- ILC Replacement for Hawker 0819-1006 (0819-1006 HAWKER)
- Mighty Max Battery Sealed Lead Acid Batteries