Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX4L-BS SLA Battery Replacement for KTM 350 SX-F 2011-2016
Mfr # YTX4L-BS156150
Zoro # G500519146
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.42 in
- Width 4.40 in
- Depth 2.75 in
- Weight 2.93 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX4L-BS156150
- Zoro # G500519146
- UPC # 730052604214
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.42 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 2.93 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX4L-BS is a 12-Volt 3 Ah 50 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX4L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE BATTERIES Interstate All Battery DRY0085 D-Workaholic Alkaline Battery; Pack - 12 (137578)
- ICOMTECH Industrial AC/DC Din Rail Power Supply Single Output 12V 6.3A 75W (SDR-75-12)
- ILC Replacement for Light Bulb / Lamp Carousel 5600 replacement light bulb lamp (CAROUSEL 5600 LIGHT BULB / LAMP)
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery (ML35-12564)
- MIGHTY MAX BATTERY 12V 10AH BATTERY SIGMAS SP12-10, PSH-12100 REPLACEMENT (ML10-12553)
- MIGHTY MAX BATTERY 12V 1.3Ah Replaces Smart Poe Access Cont System With Solar Panel Charger (MAX3889819)
- MIGHTY MAX BATTERY YTX14-BS Replacement for 2003-12 Honda VTX1300S Motorcycle Btry. (YTX14-BS92)
- MIGHTY MAX BATTERY 12V 12AH Replacement for Interstate DCM0012 + 12V Charger (ML12-12F2CHRGR11)
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal 2 Pack (ML12-12F2MP2362)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 9Ah, AGM (47039)
- Mighty Max Battery Sealed Lead Acid Batteries