Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX4L-BS SLA Battery for CTX4L-BS M3RH4S 44017 ES4LBS
Mfr # YTX4L-BS156167
Zoro # G7559224
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.42 in
- Width 4.40 in
- Depth 2.75 in
- Weight 2.93 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX4L-BS156167
- Zoro # G7559224
- UPC # 82045916096
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.42 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 2.93 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX4L-BS is a 12-Volt 3 Ah 50 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX4L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Energizer® AA e NiMH Rechargeable Batteries 4 per Pack (NH15BP-4 / E0801000)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F - 2 Pack (ML7-12MP23681130461115)
- DEWALT DEWALT DXFRS800 Bundle 2W (DXFRS800-BCH6-SV1)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Newark NP7-12 (ML7-1219111855)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Fenton Technologies PowerOn H5500 - 2 Pack (ML10-12MP2311913846125)
- MIGHTY MAX BATTERY YTX20L-BS Replaces JetSki Honda AquaTrax JS JH JT Sea Doo Wave Runner (YTX20L-BS248)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Black Decker CMM1200 (ML18-12INT177)
- MIGHTY MAX BATTERY 12V 35AH Battery for The Jazzy Sport 2 Electric Wheelchair - 2 Pack (ML35-12MP2569155161105114)
- MIGHTY MAX BATTERY 6V 12AH SLA Replacement Battery for Leoch LP6-10, DJW6-12 - 10PK (MAX3817366)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for 3M Healthcare 3000 - 3 Pack (ML1.3-12MP3132138)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Neuton CE6 Cordless Electric Mower - 3 Pack (ML10-12MP3361134109396)
- Mighty Max Battery Sealed Lead Acid Batteries