Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX4L-BS Replaces Motorcycle Scooter ATV Batteries
Mfr # YTX4L-BS15648
Zoro # G7567929
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.42 in
- Width 4.40 in
- Depth 2.75 in
- Weight 2.93 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX4L-BS15648
- Zoro # G7567929
- UPC # 82481299869
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.42 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 2.93 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX4L-BS is a 12-Volt 3 Ah 50 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX4L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Multi Unit Charger (56531)
- HD N8060 14A 346 Cam Lock 1.44 in. Cylinder Length – Mat Nickel (N8060 14A 346)
- KARAOKE USA Karaoke Usa GF839 DVD-CD Plus G-MP3 Plus G Karaoke System with Color Screen; Black - 7 in. (GF839)
- BATTERY CLERK AJC® Power-Sonic PS-1270-F2 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F2)
- MIGHTY MAX BATTERY 12V 35AH Battery Replacement for Interstate SLA1155, SLA1156 - 2 Pack (ML35-12MP2569155161105292)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces NovaCaddy S2R Electric Trolley - 2 Pack (ML35-12GELMP2881)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Battery Replaces ELB-06042, GP645 + 6V Charger (ML4-6CHRGR6471541110)
- MIGHTY MAX BATTERY 12-Volt 100 Ah Sealed Lead Acid Rechargeable GEL Battery (ML100-12GEL)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement for Interstate DCM0100 (ML100-128)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Power-Sonic PS6100F1 - 4PK (MAX3816968)
- MIGHTY MAX BATTERY 12V 7AH - APC UPS SLA REPLACEMENT BATTERY - REPLACES RBC51 - 8 Pack (ML7-12MP831747990)
- Mighty Max Battery Sealed Lead Acid Batteries