Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX4L-BS Replacement for Scooter HONDA NN50MD Gyro 50CC 84
Mfr # YTX4L-BS111111381111111331
Zoro # G000527320
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.42 in
- Width 4.40 in
- Depth 2.75 in
- Weight 2.93 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX4L-BS111111381111111331
- Zoro # G000527320
- UPC # 82045916034
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.42 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 2.93 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX4L-BS is a 12-Volt 3 Ah 50 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX4L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE High Speed HDMI Cable, Hdr, 10 ft., Black (15429)
- MOUNT-IT Articulating TV Wall Mount 32-55" TVs (MI-3990)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for MK Battery M50-12 SLD M (ML50-126878)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for BB BP12-6 (ML12-6F300026)
- MIGHTY MAX BATTERY YT12B-4 SLA 12V 10AH Replacement for GT12B-4, YT12B-BS, UT12B-4 (YT12B-427)
- MIGHTY MAX BATTERY 12V 10AH Battery for Lashout 24 Volt 400 Watt Scooter (ML10-125136)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH BATTERY FOR CAN-AM OUTLANDER, MAX RENEGADE 2009 (YTX20L-BSGEL30)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 8 Pack (ML7-12MP8317435)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Harley 1803 CVO FLST (Softail) 07-15 (YTX20L-BSGEL129)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda VT C Shadow 500 83-86 (YB12A-A77)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Simplicity ZT2148 - 4 Pack (ML22-12GELMP4656)
- Mighty Max Battery Sealed Lead Acid Batteries