Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX4L-BS Replacement for Honda TLR200 Reflex Deep Cycle Battery
Mfr # YTX4L-BS1564
Zoro # G200521616
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.42 in
- Width 4.40 in
- Depth 2.75 in
- Weight 2.93 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX4L-BS1564
- Zoro # G200521616
- UPC # 82045916591
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.42 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 2.93 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX4L-BS is a 12-Volt 3 Ah 50 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX4L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Dell F7970 Comp 19.5V 65W Power Adapter (F7970-AA)
- ROCSTOR Rocbolt Laptop Lock Security Cable w/ (Y10C133-B1)
- BATTERY CLERK AJC® Sigmas SP12-7.5 12V 7Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-7.5)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH UPS Battery Replaces Douglas Guardian DG6-10F2 (ML12-6F283)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Sentry PM12400 (ML50-12601)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Zipp SLA-12V-4.5AH-T2 (MAX3974087)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Long Way LW-3FM4 (MAX3942599)
- MIGHTY MAX BATTERY 12V12AH F2 Battery for Precept EN 2 Zone Control Panel - 4 Pack (ML12-12F2MP4551)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Hoveround ALL MODELS (ML35-12GEL173)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for CyberPower CS30U12V-20 (ML18-12GEL586)
- Mighty Max Battery Sealed Lead Acid Batteries