Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX4L-BS Replacement for Adventure Power YT4L-BS GT4L-BS Battery
Mfr # YTX4L-BS1111111
Zoro # G7562846
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.42 in
- Width 4.40 in
- Depth 2.75 in
- Weight 2.93 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX4L-BS1111111
- Zoro # G7562846
- UPC # 82045916812
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.42 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 2.93 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX4L-BS is a 12-Volt 3 Ah 50 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX4L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 18-36V In, 56V 35W GigE 802.3af/at PoE (TP-DCDC-2448GD-HP)
- MIGHTY MAX BATTERY ML35-12 12V 35AH U1 Deep Cycle AGM Solar Battery Repl 33Ah, 34Ah, 36Ah (ML35-1274)
- CALIFONE Switchable Stereo/Mono Headphones (3068AV)
- ILC Replacement for Uniden Ex-3300 (EX-3300 UNIDEN)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement for Interstate Battery BSL1075 - 2 Pack (ML8-12MP211613310916)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery for Acme Security Systems EP1245 (ML5-1228911)
- MIGHTY MAX BATTERY UB12550 (Group 22NF) Battery - Universal Battery - 12V 55Ah (ML55-121911180)
- MIGHTY MAX BATTERY U1 12V 35Ah Yamaha Rhino Utility Vehicle UTV Battery (ML35-12320)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for SLAA12-35C, SLADC12-35J - 2 Pack (ML35-12MP2569155161105312)
- MIGHTY MAX BATTERY 12V 3.5AH REPLACEMENT FOR BP3-12 BP3.6-12 CF12V2.6 + 12V CHARGER (ML3-12CHRGR52)
- MIGHTY MAX BATTERY 12V 8Ah Battery for 7.2ah BB Battery BP7.2-12-T2, BP7.2-12T2 - 8 Pack (ML8-12MP8175)
- Mighty Max Battery Sealed Lead Acid Batteries