Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX4L-BS Repl for Scooter Battery HONDA SE50 Elite (All) 50CC 87
Mfr # YTX4L-BS1111113811111115
Zoro # G7553350
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.42 in
- Width 4.40 in
- Depth 2.75 in
- Weight 2.93 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX4L-BS1111113811111115
- Zoro # G7553350
- UPC # 82045917161
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.42 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 2.93 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX4L-BS is a 12-Volt 3 Ah 50 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX4L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Lantern Battery, 6VDC, 4.53" H, 2.56" W (1209)
- LIND Auto Dc Adptr Hp 90 Watt (HP1950-680)
- MOUNT-IT Dual Monitor Wall Mount 13-27" Screens (MI-45114B)
- STANLEY ShopMAX Pro 6-Outlet Surge-Protector Power Bar (31613)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Battery Replacement for Yuasa Powersports #YTZ12S (YTZ12S65)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for DR Field Tow-Behind Mower (ML18-12INT445)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Jump n Carry JNC660 JNCAIR JNC 660 JNC4000 (ML18-1221125)
- MIGHTY MAX BATTERY 12V10AH Battery Replaces Powerland 10000W Portable Generator - 5 Pack (ML10-12MP5634128452)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for 2006-12 Kawasaki Ninja ZX-14 (YTX14-BSGEL61)
- MIGHTY MAX BATTERY 6V 12AH F2 Replaces Medi-Man Rehab Patient Lift 62200-400 LB - 4PK (MAX3874308)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Honda 50 CHF50 Metropolitan, II, SP '02-12 (YTZ7S64)
- Mighty Max Battery Sealed Lead Acid Batteries