Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX4L-BS GEL Battery for E-Ton TXL, NXL 90CC 99-03 With 12V 1Amp Charger
Mfr # MAX3832215
Zoro # G910205257
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3832215
- Zoro # G910205257
- UPC # 730052677560
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
The YTX4L-BS GEL is a 12V 3AH GEL Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max YTX4L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX4L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Projection Lamp / Bulb M282 75W 12V Mr16 replacement light bulb lamp (M282 75W 12V MR16 PROJECTION LAMP / BULB)
- TARGUS 65W USB C Laptop Charger Black, APA104BT (APA104BT)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (2/3AAA-400NMNT)
- ILC Replacement for Welch-allyn 42ntb-e1 Battery (42NTB-E1 BATTERY WELCH-ALLYN)
- MIGHTY MAX BATTERY YB16CL-B GEL 12V 19Ah Battery for YAMAHA Wave Runner All CC 87-'09 (YB16CL-BGEL5)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere X485 Lawn Tractor Mower (ML-U1-CCAHR540)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Battery for Digital Security BD 712 (ML9-12238111112)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Interstate SLA1189 (ML100-12GEL10)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces Sea-Doo Dolphin Model # SD554 (ML7-121911111318)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Exide S26R (MAX3971038)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for UB12220 (ML22-12GEL61)
- Mighty Max Battery Sealed Lead Acid Batteries