Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX4L-BS GEL Battery for ATV Quad Dirt / Pit Bike 50/70/110/125 CC
Mfr # YTX4L-BSGEL226
Zoro # G7546527
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.42 in
- Width 4.40 in
- Depth 2.75 in
- Weight 2.93 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX4L-BSGEL226
- Zoro # G7546527
- UPC # 785123692133
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.42 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 2.93 lbs |
Amperage | 3 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX4L-BS GEL is a 12-Volt 3 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX4L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. No acid mist and pollution to the environment when charging and discharging. This Battery is Low self-discharging and durable for storage and has a nice ability for resilience after over-discharge and the capacity of high discharge current increases by 30% over VRLA. Common uses for the YTX4L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Full Motion TV Wall Mount for 23"-55" TVs (MI-2065L)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Yuasa NP18-12B - 4 Pack (ML18-12MP4167337411)
- MIGHTY MAX BATTERY UB12550 (Group 22NF) Battery - Universal Battery - 12V 55Ah - 2 Pack (ML55-12MP241)
- BLACK BOX Rackmount Fiber Shelf Pull-Out Tray (JPM427A-R2)
- MIGHTY MAX BATTERY 12- Volt 3 Ah Rechargeable F1 Terminal Sealed Lead Acid Battery (ML3-12)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replaces Harley-Davidson V-Rod Destroyer 2006 (YTX14-BSGEL396)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Newark NP7-12 (ML7-1219111855)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Teledyne S64, S65, 2RL6S5R - 3 Pack (ML4-6MP388997485)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Kawasaki ER650C ER-6N 2009-2012 (YTX12-BSGEL192)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Battery Replacement for Honda CBR600 2006-2013 (YTZ10SGEL237)
- ILC Replacement For Trojan, J305EAc (J305E-AC)
- Mighty Max Battery Sealed Lead Acid Batteries