Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX4L-BS 12V 3Ah GEL Battery for 2000-2004 Aprilia RS250 Motorcycle
Mfr # YTX4L-BSGEL112
Zoro # G000522493
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.42 in
- Width 4.40 in
- Depth 2.75 in
- Weight 2.93 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX4L-BSGEL112
- Zoro # G000522493
- UPC # 785123692966
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.42 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 2.93 lbs |
Amperage | 3 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX4L-BS GEL is a 12-Volt 3 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX4L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. No acid mist and pollution to the environment when charging and discharging. This Battery is Low self-discharging and durable for storage and has a nice ability for resilience after over-discharge and the capacity of high discharge current increases by 30% over VRLA. Common uses for the YTX4L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 120/240VAC, 56V 60W GigE Pasv PoE Ins (TP-POE-HP-56G-FBN)
- ANTAIRA Din-Rail to 19" Rack Mount Adapter for all Din-Rail Mountable Products, 2U Height (DIN-RACK-2U)
- ILC Replacement for Bobsweep BOB Pethair Battery (BOB PETHAIR)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC195462-4530)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Drive Medical Design Falcon 4 (ML15-1237733)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces APC Back-UPS XS 1300VA BX1300LCD - 10PK (MAX3877550)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Tripp Lite OMNIVS1000-V1 (MAX3971454)
- MIGHTY MAX BATTERY YTX14AH-BS GEL Battery for Suzuki Quad Runner King Quad LTF250 LTF4WD (YTX14AHGEL133)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180 (ML18-12F211)
- MIGHTY MAX BATTERY YTX24HL-BS Battery for Yamaha Snowmobile VT600, VX600, VX700, VT700 (YTX24HL-BS103)
- MIGHTY MAX BATTERY YTX4L-BS Replaces Motorcycle Scooter ATV Batteries (YTX4L-BS15648)
- Mighty Max Battery Sealed Lead Acid Batteries