Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX30L-BS Battery Replaces Harley Davidson Road Glide, Road King
Mfr # YTX30L-BS94
Zoro # G7556220
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.88 in
- Width 6.60 in
- Depth 4.96 in
- Weight 21.40 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX30L-BS94
- Zoro # G7556220
- UPC # 785123696933
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.88 in |
Width | 6.60 in |
Depth | 4.96 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 21.40 lbs |
Amperage | 30 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX30L-BS is a 12-Volt 30 Ah 385 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX30L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G-T)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - 8 Pack (ML8-12MP81)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 - 2 Pack (ML9-12MP25112474764)
- ILC Replacement for Mitsubishi Mr-bat6v1set (MR-BAT6V1SET MITSUBISHI)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH IBM UPS OP700i, UPS OP700AVR UPS Battery (ML12-6F263)
- MIGHTY MAX BATTERY 12V 200Ah 4D Battery Replacement for MK 8A4D / 8G4D / 8G8D - 4PK (MAX3906816)
- MIGHTY MAX BATTERY 12V 18AH NB/T3 High Current Battery Replaces Kinetik HC600 HC600B (ML18-1221123)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 - 6 Pack (ML8-12MP6111570)
- MIGHTY MAX BATTERY 12V 22AH Battery for Drive Medical Ventura 4 Wheel Mobility - 4 Pack (ML22-12MP4112510832)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery for Teftec Wheelchair Part Number UB12750-ER (ML75-126)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for BRP Can-Am 570 Outlander, Renegade 2017 (MAX3549073)
- Mighty Max Battery Sealed Lead Acid Batteries