Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX30L-BS Battery for Harley-Davidson FL FLH Touring 1450CC 99
Mfr # YTX30L-BS18
Zoro # G7565795
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.88 in
- Width 6.60 in
- Depth 4.96 in
- Weight 21.40 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX30L-BS18
- Zoro # G7565795
- UPC # 785123696841
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.88 in |
Width | 6.60 in |
Depth | 4.96 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 21.40 lbs |
Amperage | 30 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX30L-BS is a 12-Volt 30 Ah 385 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX30L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Lithium Ion Stinger Battery (75176)
- POWERSTAR Battery Tripp Lite Omnivs 1000 Ps-1290 F2 12V 9Ah Each (PS12-9-160)
- SQUIDS BY ERGODYNE Arm Band ID/Badge HolderBlack (3386)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18650C20WT_SOLAR)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces ION Audio® Explorer IPA23B (ML5-122551)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Ski-Doo Mach Z X 1000 2006 (MAX3951977)
- MIGHTY MAX BATTERY 12V 3AH SLA Compatible Battery for APC UPS Computer Back Up - 10 Pack (ML3-12MP10532)
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery (ML7-121911111111011111101)
- MIGHTY MAX BATTERY 12V 5AH Trailer Break Away Kit Battery (ML5-12195)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for Excel XL-12180 (ML18-12INT256)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for CubCadet M50-KHS Tank Lawn Tractor Mower (ML-U1-CCA1419)
- Mighty Max Battery Sealed Lead Acid Batteries