Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX30L-BS 12V 30AH Battery for ATV Polaris Sportsman
Mfr # YTX30L-BS25
Zoro # G7545766
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.88 in
- Width 6.60 in
- Depth 4.96 in
- Weight 21.40 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX30L-BS25
- Zoro # G7545766
- UPC # 82481345917
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.88 in |
Width | 6.60 in |
Depth | 4.96 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 21.40 lbs |
Amperage | 30 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX30L-BS is a 12-Volt 30 Ah 385 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX30L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 21Ah Leoch DJW12-20, DJW 12-20 (ML22-12141)
- BATTERY CLERK AJC® WKA6-5F 6V 5Ah Sealed Lead Acid Battery (WKA6-5F-AJC-Battery-Brand-Werker-6V-5Ah)
- ILC Replacement for Panasonic Br1632a/va (BR1632A/VA PANASONIC)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for Yamaha MJ S / T / TW Jet Ski 500 (YTX20L-BS400)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH PRIDE Victory AGM1234T Scooter Battery - 2 Pack (ML35-12MP25691)
- MIGHTY MAX BATTERY 12V 50AH Battery Replaces Power Kingdom PK45D-12, PK45L-12, PK45P-12 (ML50-12595)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Liftmaster 485LM Evercharge Back-Up - 4 Pack (ML5-12MP4184565)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Jet Ski Aqua Sea Doo Wave Runner (YTX20L-BSGEL247)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces pxl12072 lc-r127r2p1 wp7.2-12 sh1228w 8 Pack (ML7-12MP8317423)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Power Sonic PS-1270 - 4 Pack (ML8-12MP416143109572)
- Mighty Max Battery Sealed Lead Acid Batteries