Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX30L-BS 12V 30AH Battery for Arctic Cat Wildcat 1000, X, 4, LTD 16
Mfr # YTX30L-BS72
Zoro # G7556616
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.88 in
- Width 6.60 in
- Depth 4.96 in
- Weight 21.40 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX30L-BS72
- Zoro # G7556616
- UPC # 82481345900
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.88 in |
Width | 6.60 in |
Depth | 4.96 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 21.40 lbs |
Amperage | 30 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX30L-BS is a 12-Volt 30 Ah 385 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX30L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Paslode 402500 (402500 PASLODE)
- MIGHTY MAX BATTERY YTX9-BS GEL Battery Replacement for SYM Joyride 200 2002-2003 (YTX9-BSGEL521)
- EVOLIS 5 Panel Color Ribbon, 100 Images Per Roll (R3411)
- MIGHTY MAX BATTERY 6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery (ML7-612321111111114)
- MIGHTY MAX BATTERY 12V 5AH Replacement for Amstron 12V/5AH SLA Battery w/ F1 Terminal (ML5-12272)
- MIGHTY MAX BATTERY 12-Volt 11 Ah 210 CCA Rechargeable Sealed Lead Acid Battery (YTZ12S)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for GT X5L-BS 32X5B 5LBS ATV (YTX5L-BSGEL98)
- MIGHTY MAX BATTERY 12V 18AH F2 Replacement Battery for Duracell DURA12-18F2 (ML18-12F2126)
- MIGHTY MAX BATTERY 6V 1.3Ah PS612 MX06012 ES1.2-6 SLA0864 Battery - 2 Pack (ML1.3-6MP2)
- MIGHTY MAX BATTERY 12V 7AH UPS Replaces Vision CP1270 F2 CP 1270 F2 MK ES7-12 T2 10 Pack (ML7-12MP103612538)
- MIGHTY MAX BATTERY 12V 9Ah SLA AGM Battery Replaces All-O-Matic SL-90-DC Slide Gate (ML9-12102500)
- Mighty Max Battery Sealed Lead Acid Batteries